Motion
96L075T-2012
0 - 0.3750 in Pitch, 96 Tooth, 11.4590 in OD
Mi Item #11542798
MFR #96L075T-2012
Price$473.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 0.3750 in Pitch, 96 Tooth, 11.4590 in OD
Mi Item #11542798
MFR #96L075T-2012

Mfr description
96L075T-2012 L SYNCHRONOUS PULLEYP3- SYN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.41/each

Specifications

Dimensions

  • For Belt Width
    0.7500 in
  • Outside Diameter
    11.4590 in
  • Pitch  
    0.3750 in
  • Weight
    6.5 kg

Details

  • Bushing Series
    2012
  • Material
    GG
  • Number Of Teeth  
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)