Motion
E12020
Coupling Chain - Size 120 Chain, 20 Links, Steel Material
MI ITEM #11542903
MFR #E12020
List Price$315.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 120 Chain, 20 Links, Steel Material
MI ITEM #11542903
MFR #E12020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$315.15/each for your price

Overview

Mfr description
E12020 12020 CHAIN COUPLING CHAINRC1- RO

Specifications

  • Chain Number
    120
  • Number Of Links
    20
  • Material
    Steel
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought