Motion
E6018
Coupling Chain - Size 60 Chain, 18 Links, Steel Material
Mi Item #11543075
MFR #E6018
Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 60 Chain, 18 Links, Steel Material
Mi Item #11543075
MFR #E6018

Mfr description
E6018 6018 CHAIN COUPLING CHAINRC1- ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.14/each

Specifications

Details

  • Chain Number
    60
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    18
  • Number Of Teeth
    18
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)