Motion
E8020
Coupling Chain - Size 80 Chain, 20 Links, Steel Material
Mi Item #11543107
MFR #E8020
Price$97.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 80 Chain, 20 Links, Steel Material
Mi Item #11543107
MFR #E8020

Mfr description
E8020 8020 CHAIN COUPLING CHAINRC1- ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.01/each

Specifications

Details

  • Chain Number
    80
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    20
  • Number Of Teeth
    20
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)