Specifications
Dimensions
- Bore Diameter40 mm
- Thread SizeM39 x 3
- Weight1800 g
Details
- Product TypeSpherical Rod Ends
- Rod End TypeMale
- SeriesEA
- Thread DirectionRight Hand
- Thread TypeM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)