Motion
2101011352
EAL - Male Threaded Left Hand Rod End - Bore Diameter: 20 mm
Mi Item #11543249
MFR #2101011352
Price$649.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EAL - Male Threaded Left Hand Rod End - Bore Diameter: 20 mm
Mi Item #11543249
MFR #2101011352

Mfr description
EAL20D-SS SS LH MALE ROD END-M20X1.5RE-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$649.57/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Thread Size
    M20 x 1.5
  • Weight
    320 g

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    EA
  • Thread Direction
    Left Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)