Overview
Mfr description
EI10D MAINTFREE FEMALE RDEND-M10X1.5RE-
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesEI
- Weight60 g
- Product TypeSpherical Rod Ends
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data