1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101011648
EI - Female Threaded Right Hand Rod End - Bore Diameter: 30 mm
MI ITEM #
11543285
MFR #
2101011648
Price
$1,025.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Rod Ends and Spherical Plain Bearings
Rod Ends
PT INTERNATIONAL CORP 2101011648
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101011648
EI - Female Threaded Right Hand Rod End - Bore Diameter: 30 mm
MI ITEM #
11543285
MFR #
2101011648
Mfr description
EI30D-SS SS FEMALE ROD END-M30X2RE- ROD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,025
.61
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
30 mm
Thread Size
M30 x 2
Weight
930 g
Details
Product Type
Spherical Rod Ends
Rod End Type
Female
Series
EI
Thread Direction
Right Hand
Thread Type
M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items