Overview
Mfr description
EIL30-2RS LH FEMALE ROD END-M30X2RE- ROD
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionLeft Hand
- Thread TypeM
- SeriesEIL
- Weight930 g
- Product TypeSpherical Rod Ends
- Thread SizeM30 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data