Specifications
Dimensions
- Bore Diameter100 mm
- Thread SizeM110X2
Details
- Lubrication TypeLubrication Fitting
- Product TypeSpherical Rod Ends
- Rod End TypeFemale
- Thread DirectionLeft Hand
- UPC_NO80067526995
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)