Overview
Mfr description
FPL30U LH HYDRAULIC ROD ENDRE- ROD ENDS
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionLeft Hand
- Lubrication TypeLubrication Fitting
- UPC_NO80067526987
- Product TypeSpherical Rod Ends
- Thread SizeM22X1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data