Overview
Mfr description
FPR120U HYDRAULIC ROD ENDRE- ROD ENDS
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Lubrication TypeLubrication Fitting
- UPC_NO80067518655
- Product TypeSpherical Rod Ends
- Thread SizeM130X3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data