Overview
Mfr description
FPR90U HYDRAULIC ROD ENDRE- ROD ENDS
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Lubrication TypeLubrication Fitting
- UPC_NO80067528552
- Product TypeSpherical Rod Ends
- Thread SizeM100X2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data