Overview
Mfr description
GARSW10 SS M-FREE MALE ROD END-M10X1.5RE
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGAR
- Weight56 g
- Product TypeSpherical Rod Ends
- Thread SizeM10 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data