Overview
Mfr description
GAXS30 MALE ROD END M30X2RE- ROD ENDS
Specifications
- Rod End TypeMale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGAX
- Weight1030 g
- Product TypeSpherical Rod Ends
- Thread SizeM30 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data