Motion
GE10EC
MI ITEM #11543494
MFR #GE10EC
List Price$62.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #11543494
MFR #GE10EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.80/each for your price

Overview

Mfr description
GE10EC SPHERICAL PLAIN BRGRE- ROD ENDS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Misalignment Angle
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Outer Ring Width
    9 mm
  • Ball Material
    Steel
  • Series
    GEEC
  • Manufacturer Product Page
  • Weight
    11 g
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought