Overview
Mfr description
GILRSW14 LH SS FEMALE ROD END-M14X2RE- R
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionLeft Hand
- Thread TypeM
- SeriesGIL
- Weight115 g
- Product TypeSpherical Rod Ends
- Thread SizeM14 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data