Overview
Mfr description
GILXS12 LH FEMALE ROD END M12X1.75RE- RO
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionLeft Hand
- Thread TypeM
- SeriesGIL
- Weight115 g
- Product TypeSpherical Rod Ends
- Thread SizeM12 x 1.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data