Overview
Mfr description
GIRSW30 SS FEMALE ROD END-M30X2RE- ROD E
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIR
- Weight1130 g
- Product TypeSpherical Rod Ends
- Thread SizeM30 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data