Overview
Mfr description
GIS18 HD FEMALE RODEND-M18X1.5RE- ROD EN
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIS
- Weight320 g
- Product TypeSpherical Rod Ends
- Thread SizeM18 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data