Overview
Mfr description
GISW20 FEMALE ROD END-M20X1.5RE- ROD END
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesGIS
- Weight415 g
- Product TypeSpherical Rod Ends
- Thread SizeM20 x 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data