Motion
2101014070
GISW - Female Threaded Right Hand Rod End - Bore Diameter: 35 mm
Mi Item #11543628
MFR #2101014070
Price$769.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GISW - Female Threaded Right Hand Rod End - Bore Diameter: 35 mm
Mi Item #11543628
MFR #2101014070

Mfr description
GISW35 FEMALE ROD END-M36X2RE- ROD ENDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Thread Size
    M36 x 2
  • Weight
    1600 g

Details

  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    GIS
  • Thread Direction
    Right Hand
  • Thread Type
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)