Overview
Mfr description
03B-10A 3/16 METRIC PLT SPROCKET Z10S1-
Specifications
- Chain Number & Pitch03B / 5 mm
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth10
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data