Motion
04B-34B
Stock Bore Sprocket - 04B / 6 mm, "B" Hub, 34 Teeth, Steel Material
MI ITEM #11543712
MFR #04B-34B
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 04B / 6 mm, "B" Hub, 34 Teeth, Steel Material
MI ITEM #11543712
MFR #04B-34B

Mfr description
04B-34B 6X2.8 METRIC HUB SPROCKET Z34S1-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Chain Roller Diameter
    4 mm
  • Chain Roller Width
    2.80 mm
  • Weight
    0.16 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    04B / 6 mm
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067524066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)