Motion
05B-2-10B
Roller Chain Sprocket - B Hub
Mi Item #11543742
MFR #05B-2-10B
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - B Hub
Mi Item #11543742
MFR #05B-2-10B

Mfr description
05B-2-10B 8X3 DBL METRIC HUB SPRKT Z10S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    05B / 8 mm
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)