Specifications
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch05B / 8 mm
- Hub StyleB
- Hub TypeA
- MaterialSteel
- Number Of Strands Across2
- Number Of Teeth110
- Product TypeStock Bore Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)