Overview
Mfr description
05B-2-114A 8X3 DBL METRIC PLT SPRKT Z114
Specifications
- Chain Number & Pitch05B / 8 mm
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth114
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data