Overview
Mfr description
05B-2-11B 8X3 DBL METRIC HUB SPRKT Z11S1
Specifications
- Chain Number & Pitch05B / 8 mm
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth11
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data