Motion
05B-2-9A
Stock Bore Sprocket - 05B / 8 mm, B Hub, 9 Teeth, 30 mm Stock Bore, Steel Material
MI ITEM #11543850
MFR #05B-2-9A
List Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 05B / 8 mm, B Hub, 9 Teeth, 30 mm Stock Bore, Steel Material
MI ITEM #11543850
MFR #05B-2-9A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.62/each for your price

Overview

Mfr description
05B-2-9A 8X3 DBL METRIC PLT SPRKT Z9S1-

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    30 mm
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    5 mm
  • Chain Roller Width
    3 mm
  • Weight
    0.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought