Motion
06B-16DS
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 16 Teeth, Steel Material
MI ITEM #11543928
MFR #06B-16DS
List Price$43.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 16 Teeth, Steel Material
MI ITEM #11543928
MFR #06B-16DS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.96/each for your price

Overview

Mfr description
06B-16DS 3/8 DS METRIC SPROCKET Z16S1- S

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    6.35 mm
  • UPC_NO
    80067526181

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought