Motion
06B-18TL-1008
TL Bushed Sprocket - 18 Teeth, 1008 Bushing, Steel Material
MI ITEM #11543938
MFR #06B-18TL-1008
Your Price$67.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 18 Teeth, 1008 Bushing, Steel Material
MI ITEM #11543938
MFR #06B-18TL-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.67/each(List $84.59)

Overview

Mfr description
06B-18TL-1008 3/8 TL METRIC SPROCKET Z18

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1008
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • UPC_NO
    80067523118
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought