Overview
Mfr description
06B-2-110A 3/8 DBL METRIC PLT SPRKT Z110
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth110
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data