Motion
06B-2-24TL-1210

PT INTERNATIONAL CORP
06B-2-24TL-1210

TL Bushed Sprocket - 24 Teeth, 1210 Bushing, Steel Material
MI ITEM #11543988
MFR #06B-2-24TL-1210
List Price$155.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
06B-2-24TL-1210

TL Bushed Sprocket - 24 Teeth, 1210 Bushing, Steel Material
MI ITEM #11543988
MFR #06B-2-24TL-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.82/each for your price

Overview

Mfr description
06B-2-24TL-1210 3/8 DBL TL METRIC SPRKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1210
  • Number Of Teeth
    24
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • UPC_NO
    80067523128
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought