Overview
Mfr description
06B-2-28A 3/8 DBL METRIC PLT SPRKT Z28S1
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across2
- Chain Number & Pitch06B / 3/8 in
- Number Of Teeth28
- Bore TypeRough Stock Bore
- Hub TypeA
- MaterialSteel
- Hub StyleB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data