Motion
06B-22TL-1108
TL Bushed Sprocket - 22 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544003
MFR #06B-22TL-1108
List Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 22 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544003
MFR #06B-22TL-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.90/each for your price

Overview

Mfr description
06B-22TL-1108 3/8 TL METRIC SPROCKET Z22

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1108
  • Number Of Teeth
    22
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • UPC_NO
    80067523120
  • Chain Number & Pitch
    06B / 3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text