Motion
06B-2-9A
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 9 Teeth, Steel Material
MI ITEM #11544086
MFR #06B-2-9A
Price$74.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, B Hub, 9 Teeth, Steel Material
MI ITEM #11544086
MFR #06B-2-9A

Mfr description
06B-2-9A 3/8 DBL METRIC PLT SPRKT Z9S1-
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.56/each

Specifications

Dimensions

  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Weight
    0.22 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    B
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)