Motion
06B-3-9B
Stock Bore Sprocket - 06B / 3/8 in, "A" Hub, 9 Teeth, Steel Material
MI ITEM #11544213
MFR #06B-3-9B
List Price$100.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "A" Hub, 9 Teeth, Steel Material
MI ITEM #11544213
MFR #06B-3-9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.55/each for your price

Overview

Mfr description
06B-3-9B 3/8 TRP METRIC HUB SPRKT Z9S1-

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    9
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    3
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • UPC_NO
    80067524848
  • Weight
    0.03 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text