Overview
Mfr description
06B-42B 3/8 METRIC HUB SPROCKET Z42S1- S
Specifications
- Product TypeStock Bore Sprockets
- Number Of Strands Across1
- Chain Number & Pitch06B / 3/8 in
- Number Of Teeth42
- Bore TypeRough Stock Bore
- Hub TypeB
- MaterialSteel
- Hub StyleB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data