Motion
081B-38B
Stock Bore Sprocket - 081B / 8 mm, "B" Hub, 38 Teeth, Steel Material
MI ITEM #11544304
MFR #081B-38B
List Price$143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 081B / 8 mm, "B" Hub, 38 Teeth, Steel Material
MI ITEM #11544304
MFR #081B-38B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.83/each for your price

Overview

Mfr description
081B-38B 1/8 METRIC HUB SPROCKET Z38S1-

Specifications

  • Chain Number & Pitch
    081B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    38
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    3.30 mm
  • UPC_NO
    80067500334
  • Weight
    0.99 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text