Motion
081B-48A
Stock Bore Sprocket - 081B / 8 mm, "A" Hub, 48 Teeth, Steel Material
Mi Item #11544315
MFR #081B-48A
Price$127.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 081B / 8 mm, "A" Hub, 48 Teeth, Steel Material
Mi Item #11544315
MFR #081B-48A

Mfr description
081B-48A 1/8 METRIC PLATE SPROCKET Z48S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.84/each

Specifications

Dimensions

  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    3.30 mm
  • Weight
    0.88 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    081B / 8 mm
  • Hub Style
    "A"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)