Motion
083B-23B
Stock Bore Sprocket - 083B / 12 mm, "B" Hub, 23 Teeth, Steel Material
MI ITEM #11544358
MFR #083B-23B
List Price$58.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 083B / 12 mm, "B" Hub, 23 Teeth, Steel Material
MI ITEM #11544358
MFR #083B-23B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.61/each for your price

Overview

Mfr description
083B-23B 3/16 METRIC HUB SPROCKET Z23S1-

Specifications

  • Chain Number & Pitch
    083B / 12 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    4.88 mm
  • UPC_NO
    80067500408
  • Weight
    0.56 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text