Motion
083B-90A
Stock Bore Sprocket - 083B / 12 mm, "B" Hub, 90 Teeth, Steel Material
Mi Item #11544418
MFR #083B-90A
Price$402.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 083B / 12 mm, "B" Hub, 90 Teeth, Steel Material
Mi Item #11544418
MFR #083B-90A

Mfr description
083B-90A 3/16 METRIC PLT SPROCKET Z90S1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.21/each

Specifications

Dimensions

  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    4.88 mm
  • Weight
    3.78 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    083B / 12 mm
  • Hub Style
    "B"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    90
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)