Motion
085B-21A
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 21 Teeth, Steel Material
Mi Item #11544448
MFR #085B-21A
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 21 Teeth, Steel Material
Mi Item #11544448
MFR #085B-21A

Mfr description
085B-21A 1/4 METRIC PLATE SPROCKET Z21S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    6.40 mm
  • Weight
    0.2 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    085B / 10 mm
  • Hub Style
    "A"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)