Motion
085B-28B
Stock Bore Sprocket - 085B / 10 mm, "B" Hub, 28 Teeth, Steel Material
MI ITEM #11544462
MFR #085B-28B
Price$142.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 085B / 10 mm, "B" Hub, 28 Teeth, Steel Material
MI ITEM #11544462
MFR #085B-28B

Mfr description
085B-28B 1/4 METRIC HUB SPROCKET Z28S1-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.51/each

Specifications

Dimensions

  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    6.40 mm
  • Weight
    1.35 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    085B / 10 mm
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)