Motion
085B-60A
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 60 Teeth, Steel Material
MI ITEM #11544503
MFR #085B-60A
List Price$260.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 60 Teeth, Steel Material
MI ITEM #11544503
MFR #085B-60A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.35/each for your price

Overview

Mfr description
085B-60A 1/4 METRIC PLATE SPROCKET Z60S1

Specifications

  • Chain Number & Pitch
    085B / 10 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    60
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    6.40 mm
  • UPC_NO
    80067500562
  • Weight
    1.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text