Motion
085B-76A
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 76 Teeth, Steel Material
MI ITEM #11544509
MFR #085B-76A
List Price$448.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 085B / 10 mm, "A" Hub, 76 Teeth, Steel Material
MI ITEM #11544509
MFR #085B-76A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$448.82/each for your price

Overview

Mfr description
085B-76A 1/4 METRIC PLATE SPROCKET Z76S1

Specifications

  • Chain Number & Pitch
    085B / 10 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "A"
  • Number Of Teeth
    76
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    6.40 mm
  • UPC_NO
    80067500571
  • Weight
    3 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text