Motion
08B-12BSS
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 12 Teeth, Stainless Steel Material
MI ITEM #11544528
MFR #08B-12BSS
List Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 12 Teeth, Stainless Steel Material
MI ITEM #11544528
MFR #08B-12BSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.80/each for your price

Overview

Mfr description
08B-12BSS 1/2 SS METRIC SPROCKET Z12S1-

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Hub Type
    B
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • UPC_NO
    80067522877
  • Weight
    0.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought