Motion
08B-2-114B
Roller Chain Sprocket - B Hub
MI ITEM #11544553
MFR #08B-2-114B
List Price$5,851.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Sprocket - B Hub
MI ITEM #11544553
MFR #08B-2-114B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,851.96/each for your price

Overview

Mfr description
08B-2-114B 1/2 DBL METRIC HUB SPRKT Z114

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    114
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text