Motion
2101002182
TL Bushed Sprocket - 16 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544564
MFR #2101002182
List Price$170.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 16 Teeth, 1108 Bushing, Steel Material
MI ITEM #11544564
MFR #2101002182

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.49/each for your price

Overview

Mfr description
08B-2-16TL-1108 1/2 TL DBL METRIC SPROCK

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    1108
  • Number Of Teeth
    16
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • UPC_NO
    80067523142
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought