Motion
2101002294
TL Bushed Sprocket - 57 Teeth, 2012 Bushing, Steel Material
Mi Item #11544636
MFR #2101002294
Price$453.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 57 Teeth, 2012 Bushing, Steel Material
Mi Item #11544636
MFR #2101002294

Mfr description
08B-2-57TL-2012 1/2 TL DBL METRIC SPROCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.47/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    57
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067500675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)